Shop All Jumper Cables, Clips & Clamps
Quickcable
Alligator Clip, Insulated Handle
Mfr # 602005-2002
Zoro # G0687001
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Insulator
- Type Alligator Clips w/Banana Plugs
- Gauge 16 to 14 ga.
- Category Type Battery and Charger Accessories
- Connection Type Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 602005-2002
- Zoro # G0687001
- UPC # 017378717348
- Country of Origin Taiwan, Province of China
- Category Jumper Cables, Clips & Clamps
Dimensions
Length | 2-1/16" |
Details
Material | Nylon Insulator |
Type | Alligator Clips w/Banana Plugs |
Gauge | 16 to 14 ga. |
Category Type | Battery and Charger Accessories |
Connection Type | Clip |
Color | Red/Black |
Item | Alligator Clip |
Amps | 5A |
Description
Alligator Clip,Insulated Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Parts Washer Brush With Tube (9990)
- SOLAS Me-Pkt Merc Prop Kit E Series, #17015501A (17015501A)
- SPECTRA PREMIUM Fuel Tank Strap, St11 (ST11)
- PUROLATOR Purolator A51465 PurolatorONE Advanced Air Filter (A51465)
- QUICKCABLE Alligator Clip, 5A, PK25 (602007-025)
- QUICKCABLE Alligator Clip, Insulated Handle, PK25 (602005-025)
- QUICKCABLE Alligator Clamps, 200A, PK5 (602045-005)
- QUICKCABLE Alligator Clip, 5A, PK100 (602007-100)
- ROADPRO 10 Gauge Booster Cables (RP04852)
- ROADPRO 8 Gauge Booster Cables (RP04851)
- FJC 2 Ga 20Ft 600 Amp Parrot Clamp (45244)
- Quickcable Automotive Chargers, Jumpers & Accessories