Shop All Jumper Cables, Clips & Clamps
Quickcable
Alligator Clip, 5A, PK100
Mfr # 602007-100
Zoro # G0687053
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alligator Clips w/Banana Plugs
- Gauge 16 to 14 ga.
- Category Type Battery and Charger Accessories
- Amps 5A
- Connection Type Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 602007-100
- Zoro # G0687053
- UPC # 017378126584
- Country of Origin Taiwan, Province of China
- Category Jumper Cables, Clips & Clamps
Details
Type | Alligator Clips w/Banana Plugs |
Gauge | 16 to 14 ga. |
Category Type | Battery and Charger Accessories |
Item | Alligator Clip |
Amps | 5A |
Connection Type | Clip |
Description
Alligator Clip,5A,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 14x12x16 Inch Diamond Tread Aluminum Underbody Truck Box (1705148)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN X 54IN BLACK ALUMINUM REAR STEP/SELECT SPRINTER 2500/3500 (415254-570749)
- ILC Replacement for CEC Industries H3-70w 24V replacement light bulb lamp (H3-70W 24V CEC INDUSTRIES)
- TOMMY DOCKS Outside Cornr Bracket (A-50000)
- QUICKCABLE Alligator Clip, Insulated Handle, PK25 (602005-025)
- QUICKCABLE Alligator Clamps, 200A, PK5 (602045-005)
- QUICKCABLE Alligator Clip, 5A, PK25 (602007-025)
- K-T INDUSTRIES Battery Charger Clamp, Black/Red (2-2474)
- FJC FJC FJC45245 2 Gauge and 25 ft. 600 AMP Parrot Clamp Professional Booster Cables (FJC45245)
- ROAD POWER 6Ga/16' Lit Clmp Booster (85680103)
- ROADPRO 4 Gauge Booster Cables (RP04955)
- Quickcable Automotive Chargers, Jumpers & Accessories