Shop All Jumper Cables, Clips & Clamps
Quickcable
Alligator Clamps, 200A, PK5
Mfr # 602045-005
Zoro # G0686852
product price: $35.99
/pk 5, $7.20/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Type Booster Clamps Alligator
- Amps 200A
- Connection Type Clamp
- Category Type Battery and Charger Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 602045-005
- Zoro # G0686852
- UPC # 017378126805
- Country of Origin Taiwan, Province of China
- Category Jumper Cables, Clips & Clamps
Details
Material | Copper |
Type | Booster Clamps Alligator |
Amps | 200A |
Item | Alligator Clip |
Connection Type | Clamp |
Category Type | Battery and Charger Accessories |
Color | Red/Black |
Description
Alligator Clamps,200A,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Spin-On Full Flow, P502067 (P502067)
- STEELMAN 1/8" Carbide Double Cut Burr for Tire Repair Dressing with Adapter (18240A)
- DAYCO Water Pump, DP968 (DP968)
- COLE HERSEE Sealed Toggle Switch SPDT (On)-Off-(On) 3 Wire (55025-04-BP)
- QUICKCABLE Alligator Clip, 5A, PK100 (602007-100)
- QUICKCABLE Alligator Clip, Insulated Handle, PK25 (602005-025)
- QUICKCABLE Alligator Clip, 5A, PK25 (602007-025)
- INTEGRATED SUPPLY NETWORK FJC 1 Gauge 25 Ft. 800 Amp HD Clamp Booster Cables (45255)
- HI-TEC DH1608 8 Gauge Booster Cable 16 in. (HI1680164)
- PROSOURCE Cable Booster Hd 200A 8Ga 16Ft (081602)
- SPARTAN POWER 4 AWG Heavy Duty Jumper Cables (10 Feet) (JUMPER10FT4AWG)
- Quickcable Jumper Cables, Clips & Clamps