Shop All Jumper Cables, Clips & Clamps
Quickcable
Alligator Clamps, 200A, PK25
Mfr # 602045-025
Zoro # G0686843
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Type Booster Clamps Alligator
- Category Type Battery and Charger Accessories
- Connection Type Clamp
- Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 602045-025
- Zoro # G0686843
- UPC # 017378126812
- Country of Origin Taiwan, Province of China
- Category Jumper Cables, Clips & Clamps
Details
Material | Copper |
Type | Booster Clamps Alligator |
Category Type | Battery and Charger Accessories |
Item | Alligator Clip |
Connection Type | Clamp |
Color | Red/Black |
Amps | 200A |
Description
Alligator Clamps,200A,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Double Braided Nylon Dock Line, 3/8 in. x 10', White (302110010WH-1)
- OLD WORLD INDUSTRIES BlueDef 55GAL Exh Fluid (DEF001)
- BALDWIN FILTERS Air Filter, 4-7/16 x 25/32 in. (PA2222)
- WESTWARD Med Duty Booster Cable Clamp, 400A, Rd/Blk (23PC38)
- QUICKCABLE Alligator Clamps, 200A, PK5 (602045-005)
- QUICKCABLE Alligator Clip, 5A, PK25 (602007-025)
- QUICKCABLE Alligator Clip, 5A, PK100 (602007-100)
- QUICKCABLE Alligator Clip, Insulated Handle, PK25 (602005-025)
- ROADPRO 10 Gauge Booster Cables (RP04852)
- PROSOURCE Cable Booster 150A 10Ga 12Ft (101211)
- ROADPRO 4 Gauge Booster Cables (RP04955)
- Quickcable Jumper Cables, Clips & Clamps