Shop All Automotive Battery Terminal Components & Parts
Quickcable
Adapter Nut, 5/16"
Mfr # 6024-2001
Zoro # G0687449
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter Nut
- Features Connects Power Accessories Directly to Battery
- Standards RoHS
- Application Fits Battery Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6024-2001
- Zoro # G0687449
- UPC # 017378926122
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Adapter Nut,5/16" |
Type | Adapter Nut |
Features | Connects Power Accessories Directly to Battery |
Standards | RoHS |
Application | Fits Battery Bolt |
Description
Adapter Nut,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS AQUACHEK WATER REMOVAL SPIN-ON. THE KIT (AC20)
- STAR BRITE Star brite 093116 Star Tron Enzyme Fuel Treatment Super Concentrated Diesel Formula - 16 oz (093116)
- DRYCONN Dryconn Waterproof Connector, Black, PK150 (61146)
- BUYERS PRODUCTS Mudflap, Caution Wide Turns, 24" x 24", PK2, 2 PK (B2424YC)
- QUICKCABLE Clamp Crimp, Pos, 1 Gauge, PK5 (4001-005P)
- QUICKCABLE Stud, NonIns, Double M Tab, .250"/#10, PK100 (169138-100)
- QUICKCABLE Clamp Crimp, Neg, 2 Gauge, PK5 (4002-005N)
- QUICKCABLE Lawn/Garden Post Cap, Red, PK50 (501031-050)
- QUICKCABLE Battery Cable, Pos, 2/0, 30" (7930-001P)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7754-001)
- QUICKCABLE Copper Lug, 4 Gauge, 1/4", PK10 (5952-010D)
- Quickcable Automotive Battery Terminal Components & Parts