Shop All Automotive Battery Terminal Components & Parts
Quickcable
Adapter Bolt, 36/59" x 1-27/50", PK5
Mfr # 6007
Zoro # G5253446
original price:
$13.85
11% off
new price: $12.29
/pk 5, $2.46/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Battery, Single Power Lead
- Stud Size 5/16"-18 x 1/2 in
- Color Gold
- Connection Material Steel
- Connection Type Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6007
- Zoro # G5253446
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16"-18 x 1/2 in |
Length | 1 9/16 in |
Width | 5/8 in |
Overall Length | 1 9/16 in |
Overall Height | 1 9/16 in |
Overall Width | 5/8 in |
Details
Item | Adapter Bolt |
For Use With | Battery, Single Power Lead |
Color | Gold |
Connection Material | Steel |
Connection Type | Bolt |
Includes | Zinc Plated Steel Nut and Washer |
Attachment Type | Side |
Features | 3/8 in - 16 in x 3/8 in Precision-Machined from Solid Brass, Connects Power Accessories Directly to Battery, Fits Battery Bolt, Select From Three Input Threads |
Housing Material | Brass |
Attachment Location | Side |
Color Code | Gold |
Standards | RoHS |
Compatible Product Type | Battery, Single Power Lead |
Material | Brass |
Contact Material | Steel |
Description
Adapter Bolt, Color Gold, Connection Type Bolt, Connection Material Steel, Features 3/8 in - 16 in x 3/8 in Precision-Machined from Solid Brass, Connects Power Accessories Directly to Battery, Fits Battery Bolt, Select From Three Input Threads, Standards RoHS, Attachment Type Side, Compatible Product Type Battery, Single Power Lead, Includes Zinc Plated Steel Nut and Washer, Length 1 9/16 in, Material Brass, Overall Height 1 9/16 in, Stud Size 5/16 In.-18 x 1/2 in, Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADMASTER Chrome Anti-Sail Mud Flap Hold Down. 24in. X 21in. (640)
- CORROSION BLOCK Waterproof Grease-2oz Tube-Non-Hazmat, Non-Flammable-Non-Toxic (25002)
- TIMBREN 11-15 SILVERADO/SIERRA 2500/3500 2WD/4WD FRONT TIMBREN SES (GMFK25D)
- LEXOL Leather Cleaner, Liquid, Squeeze Bottle (LXBCL16)
- QUICKCABLE Add On Connector, Neg, 2/0, Left., PK50 (3420-050N)
- QUICKCABLE Clamp, Solder, 2/0, Positive, PK5 (406320P)
- QUICKCABLE Copper Lug, 1/0, 1/4", 45 deg., PK10 (5955-010DV)
- QUICKCABLE End Cable Retro Fit Terminal, 2/0, PK5 (102570-005)
- QUICKCABLE Copper Lug, 1/0, 1/4", PK50 (5955-050D)
- QUICKCABLE Flag Crimp, Neg, 2 Gauge, PK5 (4302-005N)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6329G1)
- Quickcable Automotive Battery Equipment