Shop All Cable and Wire Cutters
Quickcable
9" Cable Cutter, Material: Forged steel
Mfr # 4275-2001
Zoro # G0669221
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Material Forged steel
- Includes (1) Piece Per Bag
- Handle Type Ergonomic Insulated Grip
- Features Cuts Cable upto 2/0 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4275-2001
- Zoro # G0669221
- UPC # 017378923671
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 9" |
Details
Material | Forged steel |
Includes | (1) Piece Per Bag |
Handle Type | Ergonomic Insulated Grip |
Item | Cable Cutter,9" Long |
Features | Cuts Cable upto 2/0 ga. |
Description
Cable Cutter,9 In. Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, M10-1.50, Plug, Metric, 3 Flutes, TiCN (1986608)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 8 Drawer, Red, 54 in W x 19 in D x 27-1/2 in H (CMST35282RB)
- PROTO 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (J5329M)
- MORSE Portable Band Saw Blade, 1/2 In. W, PK3 (ZWEP5324WGR)
- QUICKCABLE Cable Cutter, Benchmount (4285-001M)
- QUICKCABLE 9" Battery Cable Cutter, Shear Cut (4275-396-001)
- QUICKCABLE 22" Battery Cable Cutter, Shear Cut (4285-396-001)
- IDEAL T-Cutter (45-123)
- KNIPEX 6mm Wire Rope Cutters, Comfort Grip (95 62 190 SBA)
- FELCO 7-1/2" Locoloc® Cable Cutter, Shear Cut (C3)
- PROSKIT Wire Rope Cutter 7, 1/2 (200-063)
- Quickcable Knives, Cutters & Snips