Shop All Cable and Wire Cutters
Quickcable
9" Cable Cutter
Mfr # 4275-001
Zoro # G0669282
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9"
- Features Cuts Cable upto 2/0 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4275-001
- Zoro # G0669282
- UPC # 017378427513
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 9" |
Details
Features | Cuts Cable upto 2/0 ga. |
Item | Cable Cutter,9" Long |
Description
Cable Cutter,9 In. Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS JK 130-J6 Medium Duty Industrial Keyless 13mm Chuck (33366)
- SUNEX 1/2" Dr. 1-3/8" Jumbo Crowfoot Wrench (97760A)
- METABO Angle Grinder, 6", 9,000 rpm, 13.2A (WE 1500-150 RT)
- INSIZE Digital Scale Unit, Range 32"/800mm (7101-800A)
- QUICKCABLE 22" Battery Cable Cutter, Shear Cut (4285-396-001)
- QUICKCABLE Cable Cutter, Benchmount (4285-001M)
- QUICKCABLE 9" Battery Cable Cutter, Shear Cut (4275-396-001)
- QUICKCABLE 9" Cable Cutter, Material: Forged steel (4275-2001)
- WESTWARD 8" Insulated Diagonal Cutters, Flush Cut (1YXJ4)
- WOKIN 10 Inch Cable Cutter (552110)
- ITL 1000V Insulated Cable Cutter, 9 inch (00125)
- Quickcable Knives, Cutters & Snips