Shop All Cable and Wire Cutters
Quickcable
9" Battery Cable Cutter, Shear Cut
Mfr # 4275-396-001
Zoro # G0816173
original price:
$24.05
14% off
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Battery Cable
- Overall Length 9 in
- Cutting Action Shear
- Includes Ergonomic, insulated grips
- Standards 6 MONTH WARRANTY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 4275-396-001
- Zoro # G0816173
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 9 in |
Details
Primary Application | Battery Cable |
Cutting Action | Shear |
Includes | Ergonomic, insulated grips |
Standards | 6 MONTH WARRANTY |
Features | Made Of Forged Steel, With Insulated Grips |
Cutting Capacity ACSR | Not Designed |
Cutting Capacity Communication Cable | 1/4 in |
Item | Battery Cable Cutter |
Handle Design | Ergonomic |
Jaw Material | Steel |
Weight | 1.1 lb |
Handle Color | Red |
For Maximum Wire Thickness | 2/0 AWG |
Includes Cushioned Grip | Yes |
Insulated | Yes |
Handle Style | Ergonomic |
Application | Battery Cable Preparation |
For Use With | Bulk Cable |
Description
When you need to cut cables and wires, the Quick Cable 9" Battery Cable Cutter is a reliable tool. Its shear cut action provides a clean cut every time. Made of forged steel, this battery cable cutter is built to last. The insulation on the handles ensures that your hands will not slip during use. This battery cable cutter has an overall length of 9 in., making it easy to hold onto while you work. It can make cuts up to 1/4 in. thick, making it suitable for various applications such as cutting communication cables or automotive batteries. If you are looking for a durable wire and cable cutter, look no further than the Quick Cable 4275-396-001 Battery Cable Cutter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILBAR Retaining Ring Pliers, 6-1/4In, 1Pc (2R)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, MOD, 24 AWG (WSU-24M)
- PFERD 4" Round File - Bastard Cut (11061)
- URREA Service Wrench, 1 7/16" opening size (U3546)
- QUICKCABLE Cable Cutter, Benchmount (4285-001M)
- QUICKCABLE 22" Battery Cable Cutter, Shear Cut (4285-396-001)
- QUICKCABLE 9" Cable Cutter, Material: Forged steel (4275-2001)
- JONARD TOOLS Ratcheting Duct And Cable Slitter (RCS-30)
- STAHLWILLE TOOLS Wire cutter L.150 mm (75270002)
- KLEIN TOOLS ACSR Ratcheting Cable Cutter (63800ACSR)
- GREENLEE Pipe Cutter, 1-1/4" Cap. (864)
- Quickcable Cable and Wire Cutters