Shop All Cable Ties
Quickcable
8" L, 3/32" W, natural Plastic Cable Tie, Package quantity: 25
Mfr # 502102-025
Zoro # G0671909
product price: $3.99
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Width 3/32"
- Tensile Strength 18 lb.
- Material 6/6 Nylon
- Cable Tie Duty Miniature and Intermediate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 502102-025
- Zoro # G0671909
- UPC # 017378923824
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8" |
Width | 3/32" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | 6/6 Nylon |
Cable Tie Duty | Miniature and Intermediate |
Basic Material | Nylon |
Description
Nylon,Cable Ties,8 In.,18lb.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Keyless Lamp Socket Adapter (BP758B)
- TRYSTAR Trystar Mini Tuff Panel 200A Cam In. Dead End. 6x 50A 125/250V Spider Output (TP-23L-M-F6)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120VH)
- PARAGON Defrost Timer Control, SPDT, 40A (8145-20M)
- QUICKCABLE Nylon, Cable Ties, 8", 120lb., PK100 (502121-100)
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 (502131-050)
- QUICKCABLE Black Nylon, Cable Ties, 4", 10lb., PK25 (502201-2025)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- QUICKCABLE Nylon, Cable Ties, 14.25", 120lb., PK100 (502122-100)
- QUICKCABLE Black Nylon, Cable Ties, 7.5", 50lb., PK100 (502210-100)
- JAYDEE BOEN Cable Ties, Black, Nylon, 11", PK500 (ZT-0011)
- Quickcable Cable Ties