Shop All Cable Ties
Quickcable
8-1/2" L, 9/64" W, UV Black Plastic Cable Tie, Package quantity: 25
Mfr # 502204-2025
Zoro # G0672240
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-1/2"
- Color UV Black
- Width 9/64"
- Tensile Strength 40 lb.
- Material 6/6 Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 502204-2025
- Zoro # G0672240
- UPC # 017378462378
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8-1/2" |
Width | 9/64" |
Details
Color | UV Black |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Material | 6/6 Nylon |
Cable Tie Duty | Miniature and Intermediate |
Basic Material | Nylon |
Description
Black Nylon,Cable Ties,8.5 In.,40lb.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20607)
- GE Terminal Block, 50A, 3 Pole, 600V (CR2960SY139C3B)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34T8)
- ABB KA1-8082, BUTTON, GRN, FLUSH (KA1-8082)
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 (502131-050)
- QUICKCABLE Black Nylon, Cable Ties, 4", 10lb., PK25 (502201-2025)
- QUICKCABLE Nylon, Cable Ties, 8", 120lb., PK100 (502121-100)
- QUICKCABLE Black Nylon, Cable Ties, 8", 120lb., PK100 (502221-100)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- QUICKCABLE Nylon, Cable Ties, 36", 175lb., PK50 (502132-050)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PLT5EH-C0)
- Quickcable Cable Ties