Shop All Cable Ties
Quickcable
7-1/2" L, 3/16" W, UV Black Plastic Cable Tie, Tensile Strength: 50 lb.
Mfr # 502210-025
Zoro # G0672828
product price: $2.99
/pk 25, $0.12/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-1/2"
- Color UV Black
- Width 3/16"
- Tensile Strength 50 lb.
- Material 6/6 Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 502210-025
- Zoro # G0672828
- UPC # 017378205173
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7-1/2" |
Width | 3/16" |
Details
Color | UV Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | 6/6 Nylon |
Cable Tie Duty | Standard |
Basic Material | Nylon |
Description
Black Nylon,Cable Ties,7.5 In.,50lb.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 15A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15A-IV-03)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (D321NRB)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP4K1201BW3)
- RADIX WIRE 16 AWG, UL 3257 Lead Wire, 26 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EEA16P026-T02)
- QUICKCABLE Cable Ties, 7.5", 50lb., Black, PK100 (502255-100)
- QUICKCABLE Nylon, Cable Ties, 36", 175lb., PK50 (502132-050)
- QUICKCABLE Black Nylon, Cable Ties, 4", 10lb., PK25 (502201-2025)
- QUICKCABLE Nylon, Cable Ties, 8", 120lb., PK100 (502121-100)
- QUICKCABLE Black Nylon, Cable Ties, 18", 120lb., PK50 (502223-050)
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 (502131-050)
- VORTEX 46-12BEADBK 12 in. Beadle Cable Tie (VO2501274)
- Quickcable Cable Ties