Shop All Cable Ties
Quickcable
7-1/2" L, 3/16" W, UV Black Plastic Cable Tie, Package quantity: 25
Mfr # 502210-2025
Zoro # G0672721
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-1/2"
- Color UV Black
- Width 3/16"
- Tensile Strength 50 lb.
- Material 6/6 Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 502210-2025
- Zoro # G0672721
- UPC # 017378462385
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7-1/2" |
Width | 3/16" |
Details
Color | UV Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | 6/6 Nylon |
Cable Tie Duty | Standard |
Basic Material | Nylon |
Description
Black Nylon,Cable Ties,7.5 In.,50lb.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Divider Wall, 3 In H, Solid, Gray, 6ft. L (D3H6)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 4 Pole, 240/415/440V AC, C Curve (M9F22463)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001H)
- MULBERRY Grommet, 3/8 in, Rubber (40452)
- QUICKCABLE Cable Ties, 7.5", 50lb., Black, PK100 (502255-100)
- QUICKCABLE Black Nylon, Cable Ties, 8", 120lb., PK100 (502221-100)
- QUICKCABLE Black Nylon, Cable Ties, 48", 175lb., PK50 (502234-050)
- QUICKCABLE Nylon, Cable Ties, 14.25", 120lb., PK100 (502122-100)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT261CL-BROWN)
- Quickcable Cable Ties