Shop All Cable Ties
Quickcable
7-1/2" L, 3/16" W, UV Black Plastic Cable Tie, Material: polypropylene
Mfr # 502260-100
Zoro # G0672590
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color UV Black
- Width 3/16"
- Tensile Strength 50 lb.
- Material polypropylene
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 502260-100
- Zoro # G0672590
- UPC # 017378010050
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7-1/2" |
Width | 3/16" |
Details
Color | UV Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | polypropylene |
Basic Material | Plastic |
Description
Black Poly Cable Ties,8 In.,50lb.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block Cover, T UL Class, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060FBC)
- PANDUIT Nk, 4pt, Sg, Flushvert, Faceplate, Lbl, Ei (NK4FEIY)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 (502102-100)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- QUICKCABLE Black Nylon, Cable Ties, 48", 175lb., PK50 (502234-050)
- QUICKCABLE Black Nylon, Cable Ties, 18", 120lb., PK50 (502223-050)
- QUICKCABLE Nylon, Cable Ties, 36", 175lb., PK50 (502132-050)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- PANDUIT Cable Tie, Std, 7.4", Poly, PK1000 (PLT2S-M109)
- Quickcable Cable Ties