Shop All Cable Ties
Quickcable
4" L, 3/32" W, UV Black Plastic Cable Tie, Package quantity: 100
Mfr # 502401-100
Zoro # G0672633
product price: $37.99
/pk 100, $0.38/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Color UV Black
- Width 3/32"
- Tensile Strength 18 lb.
- Material 6/6 Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 502401-100
- Zoro # G0672633
- UPC # 017378121657
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 4" |
Width | 3/32" |
Details
Color | UV Black |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | 6/6 Nylon |
Basic Material | Metal |
Description
Black Metal Tab Cable Ties,4 In.,18lb,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1500sq ft, Wht (ATP1500CL)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T919)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-12D)
- QUICKCABLE Black Nylon, Cable Ties, 4", 10lb., PK25 (502201-2025)
- QUICKCABLE Black Nylon, Cable Ties, 48", 175lb., PK50 (502234-050)
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 (502123-050)
- QUICKCABLE Black Nylon, Cable Ties, 18", 120lb., PK50 (502223-050)
- QUICKCABLE Cable Ties, 7.5", 50lb., Black, PK100 (502255-100)
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 (502102-100)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT261CL-BLUE)
- Quickcable Cable Ties