Shop All Cable Ties
Quickcable
4" L, 3/32" W, natural Plastic Cable Tie, Package quantity: 25
Mfr # 502101-2025
Zoro # G0671890
product price: $1.59
/pk 25, $0.06/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Color natural
- Width 3/32"
- Tensile Strength 18 lb.
- Material 6/6 Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 502101-2025
- Zoro # G0671890
- UPC # 017378462330
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 4" |
Width | 3/32" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | 6/6 Nylon |
Cable Tie Duty | Miniature and Intermediate |
Basic Material | Nylon |
Description
Nylon,Cable Ties,4 In.,18lb.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED Hard Shell Carrying Case, Medium (R9940)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 80A, 250V AC, Non-Indicating (LPN-RK-80SP)
- EATON Load Centre Mounting Lug, 125A, 120/240V, 1 Poles (BRP12L125)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 25A, 125V AC, Non-Indicating, 10kA at 125V AC (BLF025)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 (502102-100)
- QUICKCABLE Black Nylon, Cable Ties, 7.5", 50lb., PK100 (502210-100)
- QUICKCABLE Black Nylon, Cable Ties, 48", 175lb., PK50 (502234-050)
- QUICKCABLE Black Nylon, Cable Ties, 8", 120lb., PK100 (502221-100)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- GARDNER BENDER 4" L Cable Tie PK 1000 (46-104MN)
- Quickcable Cable Ties