Shop All Wire Strippers & Crimpers
Quickcable
4-1/4" Small Gauge Wire Strip Guide 16-10 gauge
Mfr # 420224-001
Zoro # G0668838
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16-10 gauge
- Overall Length 4-1/4"
- Material Blade: Hardened Steel
- Features Bare Copper Has a Higher Scrap Value Than Insulated Cable, Designed for Stranded Copper Cable Insulated With Plastic Or Rubber Such As EPDM, Neoprene, PE, PP, PVC, TPE, TPR, etc., With Or Without Paper, Jute, Or Foil Liner
- Application Cable Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 420224-001
- Zoro # G0668838
- UPC # 017378895077
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 4-1/4" |
Details
Capacity | 16-10 gauge |
Material | Blade: Hardened Steel |
Features | Bare Copper Has a Higher Scrap Value Than Insulated Cable, Designed for Stranded Copper Cable Insulated With Plastic Or Rubber Such As EPDM, Neoprene, PE, PP, PVC, TPE, TPR, etc., With Or Without Paper, Jute, Or Foil Liner |
Application | Cable Stripping |
Number of Pieces | 1 |
Item | Small Gauge Wire Strip Guide |
Description
Small Gauge Wire Strip Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 12-24 HSS HEXAGON THREDING DIE NUT 3300E (33E012C)
- OTC Slide Hammer Unit, 5 lb., 27 in. L (1177)
- KLEIN TOOLS Pro Impact Power Bit Set, 26 Piece (32799)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13mm 6 pt Metric Socket, 6 Points (8413)
- QUICKCABLE Wire Stripping Tool, Capacity: 24 to 10 gauge (420190-2001)
- QUICKCABLE Crimp Tool for Primary Wire, Capacity: Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge (420183-2001)
- QUICKCABLE OEM Crimp Tool, Number of Pieces: 1 (420188-001)
- QUICKCABLE 15 in Crimper 8 to 1/0 AWG (4245-360-001)
- QUICKCABLE 15 in Crimper 6 to 4/0 AWG (307101-525-001)
- QUICKCABLE Crimp Tool for Primary Wire, Insulated / Uninsulated: Insulated and Non-Insulated (420183-000)
- ELECTRIDUCT Dual-Modular Network Crimping Tool- RJ45/RJ12/RJ11- Cutter/Stripper (TL-TD-LZ-N5684R)
- Quickcable Crimping Tools