Shop All Wire Strippers & Crimpers
Quickcable
4-1/4" Cable Guide, 8-6 Gauge 8 - 6 ga.
Mfr # 420221-001
Zoro # G0668871
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 - 6 ga.
- Overall Length 4-1/4"
- Material Blade: Hardened Steel
- Features Bare Copper Has a Higher Scrap Value Than Insulated Cable, Designed for Stranded Copper Cable Insulated With Plastic Or Rubber Such As EPDM, Neoprene, PE, PP, PVC, TPE, TPR, etc., With Or Without Paper, Jute, Or Foil Liner
- Application Stripper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 420221-001
- Zoro # G0668871
- UPC # 017378895015
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 4-1/4" |
Details
Capacity | 8 - 6 ga. |
Material | Blade: Hardened Steel |
Features | Bare Copper Has a Higher Scrap Value Than Insulated Cable, Designed for Stranded Copper Cable Insulated With Plastic Or Rubber Such As EPDM, Neoprene, PE, PP, PVC, TPE, TPR, etc., With Or Without Paper, Jute, Or Foil Liner |
Application | Stripper |
Number of Pieces | 1 |
Item | Cable Guide,8-6 Gauge |
Description
Cable Guide,8-6 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #36 Tin Coated Jobber Length Drill Bit (DWDTN36)
- 3M DBI-SALA Tool Cinch", 5-1/2" W, 14-1/2" L (1500015)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BMD-613)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Green (70112)
- QUICKCABLE Red Cable Stripper (4215-2001)
- QUICKCABLE OEM Crimp Tool, Number of Pieces: 1 (420188-001)
- QUICKCABLE Crimp Tool for Primary Wire, Insulated / Uninsulated: Insulated and Non-Insulated (420183-000)
- QUICKCABLE 15 in Crimper 8 to 1/0 AWG (4245-360-001)
- QUICKCABLE Crimp Tool for Primary Wire, Capacity: Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge (420183-2001)
- QUICKCABLE Wire Stripping Tool, Capacity: 24 to 10 gauge (420190-2001)
- JONARD TOOLS 8 in Wire Stripper 10 to 24 AWG (WSA-1024)
- Quickcable Wire Strippers & Crimpers