Shop All Cable and Wire Cutters
Quickcable
22" Battery Cable Cutter, Shear Cut
Mfr # 4285-396-001
Zoro # G3188351
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Battery Cable
- Overall Length 22 in
- Cutting Action Shear
- Includes 22 in overall length for QuickCutter 250
- Standards 6 MONTH WARRANTY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4285-396-001
- Zoro # G3188351
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 22 in |
Details
Primary Application | Battery Cable |
Cutting Action | Shear |
Includes | 22 in overall length for QuickCutter 250 |
Standards | 6 MONTH WARRANTY |
Features | Bench Mount Also Attaches To Wall, Etc., Handheld And Bench-Mount Models, Service Truck |
Handle Design | Ergonomic |
Item | Battery Cable Cutter |
Cutting Capacity ACSR | Not Designed |
Cutting Capacity Communication Cable | 250 MCM |
Jaw Material | 1075 Carbon Steel |
Handle Style | Ergonomic |
Weight | 4 lb |
For Maximum Wire Thickness | 250 MCM |
Material Application | Copper |
Handle Color | Yellow |
Application | Battery Cable Preparation |
For Use With | Bulk Cable |
Description
Battery Cable Cutter, Cutting Action Shear, Features Bench Mount Also Attaches To Wall, Etc., Handheld And Bench-Mount Models, Service Truck, For Maximum Wire Thickness 250 MCM, Handle Color Yellow, Handle Style Ergonomic, Jaw Material 1075 Carbon Steel, Material Application Copper, Overall Length 22 in, Standards 6 MONTH WARRANTY, Weight 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 3/4" Drive Reducing Adaptor, SAE (16014)
- HECK INDUSTRIES Square Milling Insert, Square, SEC532 (625)
- DRILL AMERICA 3/8"-16 Carbon Steel Bottoming Hand Tap (DWTB3/8-16)
- BON TOOL Bon 34-223 Aluminum Level 36" (34-223)
- QUICKCABLE Cable Cutter, Benchmount (4285-001M)
- QUICKCABLE 9" Battery Cable Cutter, Shear Cut (4275-396-001)
- QUICKCABLE 9" Cable Cutter, Material: Forged steel (4275-2001)
- BURNDY 18" Cable Cutter, Center Cut (PATCUT245LI)
- HUSKIE TOOLS 17" Bar & Chain Cutter, Center Cut (S-32CC)
- KLEIN TOOLS Multi-Cable Cutter Klein-Kurve® (63020)
- KLEIN TOOLS Standard Cable Cutter, 25-Inch (63041)
- Quickcable Cable and Wire Cutters