Shop All Wire Terminals
Quickcable
22-18 AWG PVC Ring Terminal #6, #8, #10 Stud PK25
Mfr # 160112-025
Zoro # G1774637
product price: $5.15
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type PVC
- Stud Size #6, #8, #10
- Insulation Color Red
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 160112-025
- Zoro # G1774637
- UPC # 017378104483
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #6, #8, #10 |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | PVC |
Insulation Color | Red |
Max. Voltage | 600V |
Item | Ring Terminal |
Terminal Type | Multi-Stud |
Connection Material | Tin-Plated Copper |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Ivory (HBL4API)
- TELEMECANIQUE SENSORS Pressure Switch, DPST, 35 to 200 psi, Standard Action (9013GHW2J63XZ)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (A18-14)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100 (160124-100)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100 (160404-100)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164166-2010)
- QUICKCABLE 22-18 AWG PVC Hook Terminal #8 Stud PK25 (160139-025)
- QUICKCABLE 16-14 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164226-025)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Blue (160202-100)
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (MNG10-8RX)
- Quickcable Wire Connectors & Disconnects