Shop All Wire Terminals
Quickcable
22-18 AWG PVC Ring Terminal #4 Stud PK1000
Mfr # 160101-1000
Zoro # G1774311
product price: $53.39
/pk 1000, $0.05/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type PVC
- Stud Size #4
- Insulation Color Red
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 160101-1000
- Zoro # G1774311
- UPC # 017378095040
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | PVC |
Insulation Color | Red |
Connection Material | Tin-Plated Copper |
Item | Ring Terminal |
Max. Voltage | 600V |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 400A, Fast-Acting, 150V AC, Bolt-On (FWA-400B)
- WESTWARD Welding Cable, 2 AWG, 10 ft., Black, Rubber (19YD99)
- EATON Pilot Light, Press, 120VAC, Amber (10250T221LAP06)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.195" Stud PK10 (164268-2010)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Blue (160204-100)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (166102-100)
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK100 (160475-100)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164166-2010)
- DISCO Blue Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 16-14 G Wire PK10 (12151PK)
- Quickcable Wire Connectors & Disconnects