Shop All Wire Terminals
Quickcable
22-18 AWG PVC Ring Terminal #4 Stud PK10
Mfr # 160101-2010
Zoro # G1774357
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type PVC
- Stud Size #4
- Insulation Color Red
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 160101-2010
- Zoro # G1774357
- UPC # 017378104414
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | PVC |
Insulation Color | Red |
Max. Voltage | 600V |
Item | Ring Terminal |
Connection Material | Tin-Plated Copper |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Connector, Noninsulated, Metallic, PK50 (4FRG9)
- SOUTHWIRE Surge Guard 34951 Portable Surge Guard W/ Wireless Communication; 50A (34951)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070T200D1)
- HUBBELL Cap, Red, 300/400A Female Single Pole (HBLFCAPR)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166104-100)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK100 (160175-100)
- QUICKCABLE 16-14 AWG Nylon Male Bullet Terminal 0.157" Stud PK100 (163270-100)
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK100 (160475-100)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100 (160103-100)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6, #8, #10 Stud PK25 (160112-025)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Male Type PK50 (3530PK50)
- Quickcable Wire Connectors & Disconnects