Shop All Wire Terminals
Quickcable
22-18 AWG PVC Flanged Spade Terminal #6 Stud PK1000
Mfr # 160134-1000
Zoro # G1774628
product price: $51.29
/pk 1000, $0.05/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type PVC
- Stud Size #6
- Insulation Color Red
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 160134-1000
- Zoro # G1774628
- UPC # 017378054801
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | PVC |
Insulation Color | Red |
Connection Material | Tin-Plated Copper |
Max. Voltage | 600V |
Terminal Type | Flanged |
Item | Spade Terminal |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Offset Conduit Pvc Rigid 1/2In (E994DR-CTN)
- HONEYWELL Industrial Panel Mount Snap Action Switch, Plunger Actuator, DPDT, 10A @ 240V AC Contact Rating (2DM1)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100R6513)
- POLARIS Insulated Multitap Connector, 9.82 In. L (IPLD500-8B)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100, Insulation Color: Red (160101-100)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (166106-100)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (160205-2100)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #10 Stud PK100 (163104-100)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK25 (164166-025)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #6 Stud PK100, Max. Voltage: 600V (160134-100)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (A18-8)
- Quickcable Wire Terminals