Shop All Wire Terminals
Quickcable
22-18 AWG Nylon Male Bullet Terminal 0.157" Stud PK25
Mfr # 163170-025
Zoro # G1780578
product price: $5.19
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size 0.157"
- Insulation Color Red
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 163170-025
- Zoro # G1780578
- UPC # 017378108214
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 0.157" |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Max. Voltage | 600V |
Item | Male Bullet Terminal |
Connection Material | Tin-Plated Copper |
Connection Type | Male |
Seam | Seamless |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6547)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: No (XTMC6A10B)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF363RPV)
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 2-Button Wall Switch Occupancy Sensor, Dual Relay, White (LHDCMTD2-G-WH)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (160205-2100)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK25 (160175-025)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100 (160404-100)
- QUICKCABLE 18-12 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166165-100)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166425-100)
- QUICKCABLE 22-18 AWG PVC Hook Terminal #8 Stud PK25 (160139-025)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK1000 (MNG18-8FLK)
- Quickcable Wire Connectors & Disconnects