Shop All Wire Terminals
Quickcable
22-18 AWG Nylon Male Bullet Terminal 0.157" Stud PK1000
Mfr # 163170-1000
Zoro # G1780499
product price: $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size 0.157"
- Insulation Color Red
- Seam Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 163170-1000
- Zoro # G1780499
- UPC # 017378108238
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 0.157" |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Seam | Seamless |
Connection Material | Tin-Plated Copper |
Connection Type | Male |
Item | Male Bullet Terminal |
Max. Voltage | 600V |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 100ft-Black (WL-SW-050-100-BK)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-15A-WH)
- RACO Noninsulated Connector, Gray, Nylon (4734)
- NVENT HOFFMAN Screw Package, #12-24, Steel (ES1224)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK1000 (162265-1000)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK100 (160175-100)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK25 (164272-025)
- QUICKCABLE 12-10 AWG Heat-Shrink Male Bullet Terminal 0.195" Stud PK10 (164472-2010)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #8 Stud PK50 (163103-050)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25, Insulation Color: Red (164104-025)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3131M)
- Quickcable Wire Terminals