Shop All Wire Terminals
Quickcable
22-18 AWG Nylon Male Bullet Terminal 0.157" Stud PK100
Mfr # 163170-100
Zoro # G1780550
product price: $19.19
/pk 100, $0.19/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size 0.157"
- Insulation Color Red
- Seam Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 163170-100
- Zoro # G1780550
- UPC # 017378108221
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 0.157" |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Seam | Seamless |
Connection Material | Tin-Plated Copper |
Item | Male Bullet Terminal |
Max. Voltage | 600V |
Connection Type | Male |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRYTR)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (14EUE32BG)
- KH INDUSTRIES 16 AWG 7 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/7-25FT)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK25 (160504-025)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 5/16" Stud PK100, Insulation Color: Blue (160206-2100)
- QUICKCABLE 12-10 AWG PVC Spade Terminal #8 Stud PK100, Insulation Color: Yellow (160425-100)
- QUICKCABLE 16-14 AWG PVC Spade Terminal #8 Stud PK1000 (160225-1000)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK25 (160175-025)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Black (160303-100)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF1)
- Quickcable Wire Terminals