Shop All Wire Terminals
Quickcable
22-18 AWG Nylon Female Bullet Terminal 0.157" Stud PK1000
Mfr # 163166-1000
Zoro # G1780541
product price: $128.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size 0.157"
- Insulation Color Red
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 163166-1000
- Zoro # G1780541
- UPC # 017378108207
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 0.157" |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Max. Voltage | 600V |
Item | Female Bullet Terminal |
Seam | Seamless |
Connection Type | Female |
Connection Material | Tin-Plated Copper |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 25 A, Reversing: No (LC1D25KUE)
- MERSEN Spare Fuse Cabinet (GSFC-M)
- ABB TA25DU25, OVERLOAD RELAY 18-25A (TA25DU25)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Raised (HBL7428WOR)
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK25 (160475-025)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK100 (164203-100)
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166204-100)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Yellow (160403-2100)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Yellow (160405-100)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 16-14 AWG, PK75 (75-113)
- Quickcable Wire Connectors & Disconnects