Shop All Wire Terminals
Quickcable
22-18 AWG Nylon Double Crimp Ring Terminal #8 Stud PK50
Mfr # 163103-050
Zoro # G1780103
product price: $13.69
/pk 50, $0.27/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Red
- Seam Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 163103-050
- Zoro # G1780103
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Item | Double Crimp Ring Terminal |
Seam | Seamless |
Max. Voltage | 600V |
Terminal Connection | Crimp |
Connection Type | Crimp |
Connection Material | Tin-Plated Copper |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Line Cord GFCI, 25 ft. Cord L, Yellow (53TY61)
- NVENT HOFFMAN Galvanized Universal U-Connector, fits 4.00x4.00, Steel (F44GUCGV)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Two Hole Pipe Strap, 100PK (HW405)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC120)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164266-2010)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100 (160124-100)
- QUICKCABLE 22-18 AWG Nylon Flag Terminal 0.25" Stud PK100 (162165-100)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25, Insulation Color: Red (164104-025)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164126-025)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- Quickcable Wire Terminals