Shop All Wire Terminals
Quickcable
22-18 AWG Nylon Double Crimp Ring Terminal 5/16" Stud PK1000
Mfr # 163106-1000
Zoro # G1780182
product price: $119.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size 5/16"
- Insulation Color Red
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 163106-1000
- Zoro # G1780182
- UPC # 017378107934
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 5/16" |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Terminal Connection | Crimp |
Connection Material | Tin-Plated Copper |
Connection Type | Crimp |
Seam | Seamless |
Item | Double Crimp Ring Terminal |
Max. Voltage | 600V |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural (HFN2.00NT50)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25134K)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AA5)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (166103-100)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK100, Max. Voltage: 600V (160272-2100)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (166106-100)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK1000, Connection Material: Tin-Plated Copper (166105-1000)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal 1/4" Stud PK100 (164427-100)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 10-12 AWG, Yellow, 10 Pcs (FDFD5.5-250-10)
- Quickcable Wire Terminals