Shop All Wire Terminals
Quickcable
22-18 AWG Nylon Double Crimp Ring Terminal 1/4" Stud PK50
Mfr # 163105-050
Zoro # G1780121
product price: $12.99
/pk 50, $0.26/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size 1/4"
- Insulation Color Red
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 163105-050
- Zoro # G1780121
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 1/4" |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Terminal Connection | Crimp |
Max. Voltage | 600V |
Item | Double Crimp Ring Terminal |
Seam | Seamless |
Connection Material | Tin-Plated Copper |
Connection Type | Crimp |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007B1)
- LEGRAND HOME SYSTEMS Legrand Radiant 0-10V LED & Fluorescent Dimmer, White (RH4FBL3PW)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 100-Pack (220212)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 100/120V AC, 240/480/600V AC (TB250N011F2)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Yellow (160405-100)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/2" Stud PK100 (160408-100)
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Insulation Color: Red (160166-2100)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK100 (164203-100)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #6 Stud PK25 (164124-025)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #8 Stud PK50 (163103-050)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (C10-10F)
- Quickcable Wire Connectors & Disconnects