Shop All Wire Terminals
Quickcable
22-18 AWG Nylon Double Crimp Ring Terminal 1/4" Stud PK1000
Mfr # 163105-1000
Zoro # G1780112
product price: $126.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size 1/4"
- Insulation Color Red
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 163105-1000
- Zoro # G1780112
- UPC # 017378107903
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 1/4" |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Terminal Connection | Crimp |
Max. Voltage | 600V |
Connection Type | Crimp |
Item | Double Crimp Ring Terminal |
Connection Material | Tin-Plated Copper |
Seam | Seamless |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmer, Maestro, CFL/LED, Gray (MACL-153M-GR)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-1LBL-RC-A/125N)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.50 to 1.74in (02203019)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK100 (162265-100)
- QUICKCABLE 22-18 AWG Nylon Flag Terminal 0.25" Stud PK100 (162165-100)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166104-100)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (164102-025)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK25 (160175-025)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25, Insulation Color: Red (164104-025)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10R-D)
- Quickcable Wire Connectors & Disconnects