Shop All Wire Terminals
Quickcable
22-18 AWG Nylon Double Crimp Ring Terminal #10 Stud PK1000
Mfr # 163104-1000
Zoro # G1780228
product price: $113.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Red
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 163104-1000
- Zoro # G1780228
- UPC # 017378107873
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Item | Double Crimp Ring Terminal |
Connection Material | Tin-Plated Copper |
Terminal Connection | Crimp |
Connection Type | Crimp |
Seam | Seamless |
Max. Voltage | 600V |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR2B)
- OMRON Latching Relay, 9 Pins, Square, 24VAC (MJN2CK-AC24)
- BLUE SEA SYSTEMS Blue Sea 5021 Water Resistant Fuse Holder (5021)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 50ft- Black (WL-SW-HD-125-50-BK)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #8 Stud PK100, Max. Voltage: 600V (160135-2100)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK100 (164404-100)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 1/4" Stud PK100 (163205-100)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Black (160303-100)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163407-100)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25, Max. Voltage: 600V (164207-025)
- QUICKCABLE 16-14 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160266-2100)
- Quickcable Wire Terminals