Shop All Wire Terminals
Quickcable
22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK100
Mfr # 164106-100
Zoro # G1781777
product price: $46.79
/pk 100, $0.47/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Heat Shrink
- Stud Size 5/16"
- Insulation Color Red
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 164106-100
- Zoro # G1781777
- UPC # 017378952510
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 5/16" |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Heat Shrink |
Insulation Color | Red |
Max. Voltage | 600V |
Item | Ring Terminal |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Toggle Switch, DPDT, 10A @ 250V, Screw, HP: 1 1/2 hp (774000)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HNF361J)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-1000-9-C)
- K-T INDUSTRIES 40X12 CABLE LUG, 2PK (2-2352)
- QUICKCABLE 16-14 AWG Nylon Male Bullet Terminal 0.157" Stud PK100 (163270-100)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (164102-025)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK100, Max. Voltage: 600V (160272-2100)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK25 (164272-025)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK1000, Connection Material: Tin-Plated Copper (166105-1000)
- QUICKCABLE 22-18 AWG PVC Locking Spade Terminal #10 Stud PK25 (160132-025)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (B14-14)
- Quickcable Wire Connectors & Disconnects