Shop All Wire Terminals
Quickcable
22-18 AWG Heat-Shrink Ring Terminal 3/8" Stud PK100
Mfr # 164107-100
Zoro # G1781600
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Heat Shrink
- Stud Size 3/8"
- Insulation Color Red
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 164107-100
- Zoro # G1781600
- UPC # 017378952312
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 3/8" |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Heat Shrink |
Insulation Color | Red |
Item | Ring Terminal |
Max. Voltage | 600V |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 25 ft. L (FT3GY25)
- KILLARK Plug, Recessed, 1 1/4in (PLUG4)
- UNITED SCIENTIFIC Enameled Copper Wire, 28-Gauge, 4-Ounce (WEC028)
- QUICKCABLE 4 AWG Non-Insulated Ring Terminal 3/8" Stud (4904-525-001F)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK25 (164272-025)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (164102-025)
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164170-2010)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #10 Stud PK100 (163104-100)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166104-100)
- 3M Scotchlok 16-14 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M14-6FBX)
- Quickcable Wire Terminals