Shop All Wire Terminals
Quickcable
22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10
Mfr # 164170-2010
Zoro # G1781810
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Heat Shrink
- Stud Size 0.157"
- Insulation Color Red
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 164170-2010
- Zoro # G1781810
- UPC # 017378109273
- Country of Origin China
- Category Wire Terminals
Dimensions
Stud Size | 0.157" |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Heat Shrink |
Insulation Color | Red |
Max. Voltage | 600V |
Item | Male Bullet Terminal |
Connection Material | Tin-Plated Copper |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L16-30P 3-Phase 30A 480V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1630P-BK)
- SCHNEIDER ELECTRIC Tightening Tool, HMI Magelis SCU (ZB5AZ905)
- WIREMOLD Electrical Box, Gang Box, 2 Gang, Square (R5752)
- NVENT HOFFMAN Rack Angles, Steel (EWMR48T)
- QUICKCABLE 16-14 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160266-2100)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #10 Stud PK100 (163104-100)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25, Insulation Color: Red (164103-025)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #8 Stud PK100, Max. Voltage: 600V (160135-2100)
- QUICKCABLE 16-14 AWG PVC Locking Spade Terminal #10 Stud PK1000 (160232-1000)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK25 (160504-025)
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (312525)
- Quickcable Wire Terminals