Shop All Wire Terminals
Quickcable
22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK100
Mfr # 164166-100
Zoro # G1781917
product price: $55.69
/pk 100, $0.56/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Heat Shrink
- Stud Size 0.157"
- Insulation Color Red
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 164166-100
- Zoro # G1781917
- UPC # 017378689515
- Country of Origin China
- Category Wire Terminals
Dimensions
Stud Size | 0.157" |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Heat Shrink |
Insulation Color | Red |
Max. Voltage | 600V |
Item | Female Bullet Terminal |
Connection Material | Tin-Plated Copper |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Base (9007CT54)
- GENERAC Generator Maintenance 999cc Kit, (2) Spark Plugs/Air Filter/Chamois/Oil Filter/Oil Funnel (6485)
- KILLARK Conduit Body Cover, Steel, Screw In (OL-45M)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ161406CHQR)
- QUICKCABLE 16-14 AWG Nylon Spade Double Crimp Terminal #8 Stud PK100 (163225-100)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK25 (164166-025)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal 1/4" Stud PK100 (164427-100)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163407-100)
- QUICKCABLE Nylon Wire Termination Kit 600 Piece (163900-001)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (164204-025)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 20PK (60825)
- Quickcable Wire Terminals