Shop All Wire Terminals
Quickcable
16-14 AWG Nylon Spade Double Crimp Terminal #8 Stud PK1000
Mfr # 163225-1000
Zoro # G1780611
product price: $113.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Blue
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 163225-1000
- Zoro # G1780611
- UPC # 017378108474
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Connection Material | Tin-Plated Copper |
Item | Spade Double Crimp Terminal |
Connection Type | Crimp |
Terminal Connection | Crimp |
Max. Voltage | 600V |
Seam | Seamless |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0AJA10A0)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- PANDUIT Junction Box, Power, Wh, 2-Gang, Deep (JBP2DWH)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Red (160104-100)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166265-100)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (164204-025)
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK100 (160475-100)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Gray (WNUT-71-GY-100)
- Quickcable Wire Terminals