Shop All Wire Terminals
Quickcable
16-14 AWG Nylon Spade Double Crimp Terminal #10 Stud PK1000
Mfr # 163226-1000
Zoro # G1780648
product price: $113.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Blue
- Seam Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 163226-1000
- Zoro # G1780648
- UPC # 017378108504
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Seam | Seamless |
Terminal Connection | Crimp |
Item | Spade Double Crimp Terminal |
Connection Material | Tin-Plated Copper |
Max. Voltage | 600V |
Connection Type | Crimp |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHTL)
- SCHNEIDER ELECTRIC Modicon M340, removable screw clamp terminal block, 20 pins, 1 or 2 x 0.34 to 1.5 mm2 (BMXFTB2010)
- DORMEYER Solenoid, 1/4 - 3/4 in, Intermittent (7690)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25, Insulation Color: Red (164103-025)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25, Insulation Color: Blue (164206-025)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 3/8" Stud PK100, Insulation Color: Red (160107-2100)
- QUICKCABLE 22-18 AWG PVC Hook Terminal #8 Stud PK25 (160139-025)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK25 (160175-025)
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166204-100)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (A18-12)
- Quickcable Wire Connectors & Disconnects