Shop All Wire Terminals
Quickcable
16-14 AWG Nylon Ring Double Crimp Terminal #8 Stud PK50
Mfr # 163203-050
Zoro # G1780681
product price: $13.29
/pk 50, $0.27/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Blue
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 163203-050
- Zoro # G1780681
- UPC # 017378108306
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Terminal Connection | Crimp |
Seam | Seamless |
Connection Type | Crimp |
Item | Ring Double Crimp Terminal |
Max. Voltage | 600V |
Connection Material | Tin-Plated Copper |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB50CG)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225BG)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (10RC-14FL)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166225-100)
- QUICKCABLE 12-10 AWG Nylon Spade Double Crimp Terminal #10 Stud PK100 (163426-100)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK8 (160468-2008)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK1000 (166225-1000)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163207-100)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK100 (160468-100)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- Quickcable Wire Terminals