Shop All Wire Terminals
Quickcable
16-14 AWG Nylon Ring Double Crimp Terminal #6 Stud PK1000
Mfr # 163202-1000
Zoro # G1780779
product price: $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size #6
- Insulation Color Blue
- Seam Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 163202-1000
- Zoro # G1780779
- UPC # 017378108290
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Seam | Seamless |
Item | Ring Double Crimp Terminal |
Connection Material | Tin-Plated Copper |
Terminal Connection | Crimp |
Max. Voltage | 600V |
Connection Type | Crimp |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THHQB Series 60A, 2 Pole, 120/240V AC (THHQB2160)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- LEGRAND 15Ft 16 Awg Hospital Grade Power Cord (Nema 5-15P To Iec320C13) - (48011)
- RACO Compression Connector, 2" Conduit (2918)
- QUICKCABLE 16-14 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164226-025)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100 (160404-100)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164270-2010)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK1000 (166225-1000)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal 1/4" Stud PK100 (164427-100)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6, #8, #10 Stud PK25 (160112-025)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (B14-38)
- Quickcable Wire Terminals