Shop All Wire Terminals
Quickcable
16-14 AWG Nylon Ring Double Crimp Terminal 5/16" Stud PK25
Mfr # 163206-025
Zoro # G1780709
product price: $6.19
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size 5/16"
- Insulation Color Blue
- Seam Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 163206-025
- Zoro # G1780709
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 5/16" |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Seam | Seamless |
Item | Ring Double Crimp Terminal |
Connection Type | Crimp |
Max. Voltage | 600V |
Connection Material | Tin-Plated Copper |
Terminal Connection | Crimp |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO, QD (IFS240)
- SCHNEIDER ELECTRIC Socket, Harmony Electromechanical Relays, for RUMC3 relays, 10A, screw connec to rs, mixed contact (RUZC3M)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120HM)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166104-100)
- QUICKCABLE 22-18 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166125-100)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK8 (160468-2008)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (164102-025)
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Insulation Color: Red (160166-2100)
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164170-2010)
- STA-KON 18-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (14RB-38)
- Quickcable Wire Connectors & Disconnects