Shop All Wire Terminals
Quickcable
16-14 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK1000
Mfr # 163207-1000
Zoro # G1780873
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size 3/8"
- Insulation Color Blue
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 163207-1000
- Zoro # G1780873
- UPC # 017378108443
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 3/8" |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Item | Ring Double Crimp Terminal |
Connection Material | Tin-Plated Copper |
Seam | Seamless |
Connection Type | Crimp |
Terminal Connection | Crimp |
Max. Voltage | 600V |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT Temp Power L14-30P 30A 4-Prong Locking Plug to CS6364 50A Connector (TEL1430-018)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 1.5 316L SS PL (BS14AM-1.5-316L-PL)
- MONOPRICE Surface Mount Box, Cat6, 2P, White (7093)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, A, 1 CO, 0.05s...300h, power on delay, 24...240V AC DC (RE22R1AMR)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 1/2" Stud PK100 (163408-100)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/2" Stud PK100 (160408-100)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK100, Max. Voltage: 600V (160272-2100)
- QUICKCABLE 12-10 AWG Heat-Shrink Male Bullet Terminal 0.195" Stud PK25 (164472-025)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal 1/4" Stud PK100 (164427-100)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK500 (MVU10-10FLK)
- Quickcable Wire Connectors & Disconnects