Shop All Wire Terminals
Quickcable
16-14 AWG Nylon Male Bullet Terminal 0.157" Stud PK100
Mfr # 163270-100
Zoro # G1780998
product price: $13.99
/pk 100, $0.14/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size 0.157"
- Insulation Color Blue
- Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 163270-100
- Zoro # G1780998
- UPC # 017378108696
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 0.157" |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Item | Male Bullet Terminal |
Connection Type | Male |
Connection Material | Tin-Plated Copper |
Seam | Seamless |
Max. Voltage | 600V |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC (B114R-UPC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- POWERDRIVE Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 4 Outlets (PWD1000P)
- UNISTRUT STRUT CHNL 1-5/8X48"" 12G (RP1000T0768PG)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/2" Stud PK25 (160408-025)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.180" Stud PK25 (160271-025)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Red (160102-100)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Yellow (160403-2100)
- QUICKCABLE 22-18 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160170-2100)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK10 (160272-2010)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Ring Copper Tinned, PK 25 (DR42)
- Quickcable Wire Terminals