Shop All Wire Terminals
Quickcable
16-14 AWG Nylon Female Bullet Terminal 0.157" Stud PK100
Mfr # 163266-100
Zoro # G1781129
product price: $14.99
/pk 100, $0.15/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size 0.157"
- Insulation Color Blue
- Seam Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 163266-100
- Zoro # G1781129
- UPC # 017378921172
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 0.157" |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Seam | Seamless |
Max. Voltage | 600V |
Connection Material | Tin-Plated Copper |
Connection Type | Female |
Item | Female Bullet Terminal |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 7/8 In, Pk25 (COL1409SS)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS24V20)
- TRIPP LITE Trip Lite Min Buy Is 5 Pcs (U042-036)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 40A (783XZ6)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (166103-100)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.195" Stud PK10 (164268-2010)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166425-100)
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Insulation Color: Red (160166-2100)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (166106-100)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100 (160101-2100)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 100 (SC25-10-100)
- Quickcable Wire Terminals