Shop All Wire Strippers & Crimpers
Quickcable
15 in Crimper 8 to 1/0 AWG
Mfr # 4245-360-001
Zoro # G1604547
original price:
$246.05
14% off
new price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 8 to 1/0 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 15 in
- Features Light and Medium Duty Applications; Lever Style; Cub Repair Kit Contains Two Hex Dies (8 Thru 1/0 Gauge), Two Pins With Springs, Two "L" Brackets, and Two Nuts
- Application Light to Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4245-360-001
- Zoro # G1604547
- UPC # 17378028963
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 15 in |
Tool Length | 15 in |
Minimum Compatible Wire Size | 8 AWG |
Maximum Compatible Wire Size | 1 AWG |
Description
Crimper, Crimper Style Cub Crimper, Compatible Connector Type Battery Lugs, Compression Lugs, Compatible Terminal Type Insulated, Minimum Compatible Wire Size 8 AWG, Maximum Compatible Wire Size 1 AWG, Maximum Crimping Force Not Rated, Tool Length 15 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated Yes, Adjustability Manual, Crimping Capacity - Copper Lug 1 AWG, 1/0 AWG, 2 AWG, 4 AWG, 6 AWG, 8 AWG, Grip Style Deluxe Cushion, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #38 (44308)
- EXCEL BLADES #17 Small Chisel Blades, 5PK (20017IND)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H3228GD)
- PROTO 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4922HFL)
- QUICKCABLE 15 in Crimper 6 to 4/0 AWG (307101-525-001)
- QUICKCABLE Crimp Tool for Primary Wire, Insulated / Uninsulated: Insulated and Non-Insulated (420183-000)
- QUICKCABLE Wire Stripping Tool, Capacity: 24 to 10 gauge (420190-2001)
- QUICKCABLE Red Cable Stripper (4215-2001)
- QUICKCABLE OEM Crimp Tool, Number of Pieces: 1 (420188-001)
- QUICKCABLE Crimp Tool for Primary Wire, Capacity: Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge (420183-2001)
- JONARD TOOLS 6 3/4 in Crimper RG-59, RG-6, and RG-11 (CT-200)
- Quickcable Wire Strippers & Crimpers