Shop All Cable Ties
Quickcable
14.1" L, 3/16" W, UV Black Plastic Cable Tie, Package quantity: 25
Mfr # 502212-025
Zoro # G0672703
product price: $3.19
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1"
- Width 3/16"
- Tensile Strength 50 lb.
- Material 6/6 Nylon
- Cable Tie Duty Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 502212-025
- Zoro # G0672703
- UPC # 017378253112
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14.1" |
Width | 3/16" |
Details
Color | UV Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | 6/6 Nylon |
Cable Tie Duty | Standard |
Basic Material | Nylon |
Description
Black Nylon,Cable Ties,14.1 In.,50lb.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Insultherm Tru-Fit Fiberglass 1", Black (FGL1.00BK)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V (82-A1N)
- AC WORKS 50ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-050)
- QUICKCABLE Cable Ties, 7.5", 50lb., Black, PK100 (502255-100)
- QUICKCABLE Black Nylon, Cable Ties, 18", 120lb., PK50 (502223-050)
- QUICKCABLE Black Nylon, Cable Ties, 48", 175lb., PK50 (502234-050)
- QUICKCABLE Black Nylon, Cable Ties, 8", 120lb., PK100 (502221-100)
- QUICKCABLE Nylon, Cable Ties, 8", 120lb., PK100 (502121-100)
- QUICKCABLE Nylon, Cable Ties, 14.25", 120lb., PK100 (502122-100)
- PANDUIT Pan Stl Tie, 316ss, Nyl, H, 14.3, Ts1112, PK50 (MLTC4H-LP316)
- Quickcable Cable Ties