Shop All Wire Terminals
Quickcable
12-10 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100
Mfr # 163407-100
Zoro # G1781110
product price: $32.25
/pk 100, $0.32/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size 3/8"
- Insulation Color Yellow
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 163407-100
- Zoro # G1781110
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 3/8" |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Nylon |
Insulation Color | Yellow |
Max. Voltage | 600V |
Connection Material | Tin-Plated Copper |
Item | Ring Double Crimp Terminal |
Connection Type | Crimp |
Seam | Seamless |
Terminal Connection | Crimp |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grom Edg Slit, .13" x .16", Fr Nat, 1rl (GEE62FR-CY)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 3A, 600V AC, Nonindicating (TRS3R)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EA2X)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166425-100)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (166407-100)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100, Connection Material: Tin-Plated Copper (160404-2100)
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Insulation Color: Red (160166-2100)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Red (160102-100)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100 (160101-2100)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 100 Pcs (MPD1.25-156-100)
- Quickcable Wire Connectors & Disconnects