Shop All Cable Ties
Quickcable
11.1" L, 3/16" W, UV Black Plastic Cable Tie, Package quantity: 25
Mfr # 502211-2025
Zoro # G0672782
product price: $4.59
/pk 25, $0.18/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.1"
- Color UV Black
- Width 3/16"
- Tensile Strength 50 lb.
- Material 6/6 Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 502211-2025
- Zoro # G0672782
- UPC # 017378462392
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 11.1" |
Width | 3/16" |
Details
Color | UV Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | 6/6 Nylon |
Cable Tie Duty | Standard |
Basic Material | Nylon |
Description
Black Nylon,Cable Ties,11.1 In.,50lb.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 1NO, SS, 22mm (XB5AG21)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor w/ Relay & Photocell (OMNIDT500RP)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- QUICKCABLE Cable Ties, 7.5", 50lb., Black, PK100 (502255-100)
- QUICKCABLE Black Nylon, Cable Ties, 8", 120lb., PK100 (502221-100)
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 (502123-050)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 (502131-050)
- QUICKCABLE Black Nylon, Cable Ties, 48", 175lb., PK50 (502234-050)
- DISCO Ntrl Nyln Cable Ties 4" L 18#Tensile Strength PK1000 (12324B)
- Quickcable Cable Ties