Shop All Paint Roller Covers
Quick Solutions
9" Paint Roller Cover, 3/16" Nap, Foam
Mfr # 690289890
Zoro # G4989686
original price:
$5.59
23% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/16"
- Cover Material Foam
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Solutions
- MFR # 690289890
- Zoro # G4989686
- UPC # 078435904521
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Nap Size | 3/16 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/16" |
Cover Material | Foam |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Smooth |
Paint Type | Oil Based, Water Based |
Features | Fits All Standard Roller Frame |
For Use With | All Standard Roller Frames |
Compatible Roller Frame Style | Cage |
Surface Texture | Smooth |
Surface Material | Drywall, Masonry, Wood, Metal |
Cover Type | Standard |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 0 in Nap Size, Surface Material Drywall, Fiberglass, Foam, Wood, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Foam, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Primer Gun, 1.8mm, Siphon, 1qt., Alum Cap (4008)
- TITAN Finish Nozzle Fine Prpl (671-310)
- SUNNYSIDE Lacquer Wash, 5 Gallon (456G5P)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Natural Color (SO7520)
- QUICK SOLUTIONS 10-1/2 in Paint Roller Cover, Foam (991876000)
- PURDY 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (140624022)
- PREMIER 18" Paint Roller Cover, 3/8" Nap, Polyester (PR80C18)
- PURDY 7" Paint Roller Cover, 3/8" Nap, Woven Dralon (140670072)
- PURDY 18" Paint Roller Cover, 1/2" Nap, Polyester (14H608183)
- LINZER Roller Cover Polyester 9X3/8In (RC 143)
- WAGNER SPRAY TECH 9 in Paint Roller Cover, 3/4" Nap, Polyester (0155208J)
- Quick Solutions Paint Roller Covers