Shop All Gas Heater Accessories
Quick-Sling
Heater Hanger Arm, 24" L, Steel
Mfr # QSWI2000
Zoro # G5182919
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Handlers, Furnaces and Unit Heaters
- Material Steel
- Length 24 in
- Includes 3/4 in Pressed-ln Swivel Bolt with Nylon Lock Nut and Cotter Pin, I Bracket, Left Arm, Right Arm, Rubber Washers, Swivel Spreader Arm with Circular Adjustment Plate, Thumb Screw, U-Bar with Circular Adjustment Plate, Wing Nut
- Overall Depth 20 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick-Sling
- MFR # QSWI2000
- Zoro # G5182919
- UPC # 095247158119
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Length | 24 in |
Overall Depth | 20 3/4 in |
Overall Width | 20 3/4 in |
Overall Dimensions - H x W x D | 28 11/16 in x 20 3/4 in x 20 3/4 in |
Overall Height | 28 11/16 in |
Details
Item | Gas Wall and Ceiling Heater Mounting Bracket |
For Use With | Air Handlers, Furnaces and Unit Heaters |
Material | Steel |
Includes | 3/4 in Pressed-ln Swivel Bolt with Nylon Lock Nut and Cotter Pin, I Bracket, Left Arm, Right Arm, Rubber Washers, Swivel Spreader Arm with Circular Adjustment Plate, Thumb Screw, U-Bar with Circular Adjustment Plate, Wing Nut |
Product Type | Mounting Brackets |
Finish | Powder Coated |
Load Capacity | 200 lb |
Joists | 16 in, 24 in |
Contact Points | 2 |
Compatible with Product Type | Air Handlers, Furnaces, Unit Heaters |
Joist Mounting Direction | New Parallel |
Description
Product Type Mounting Brackets, Compatible with Product Type Air Handlers, Furnaces, Unit Heaters, Overall Height 28 11/16 in, Overall Width 20 3/4 in, Overall Depth 20 3/4 in, Contact Points 2, Finish Powder Coated, Includes 3/4 in Pressed-ln Swivel Bolt with Nylon Lock Nut and Cotter Pin, I Bracket, Left Arm, Right Arm, Rubber Washers, Swivel Spreader Arm with Circular Adjustment Plate, Thumb Screw, U-Bar with Circular Adjustment Plate, Wing Nut, Joist Mounting Direction New Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Replacement Temperature Sensor For Pleasant Hearth Vent Free Fireplace Systems (80-05-100)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-373)
- HONEYWELL M7284C1000 120V Valve/Damper (M7284C1000)
- RHEEM Muffler Kit 680 3/8x1/2 (83-21817-81)
- QUICK-SLING Heater Hanger Arm, 32" L, Steel (QSWI1000)
- QUICK-SLING HVAC Hanger, 2 ft. 8" W (QSWI4000)
- QUICK-SLING Heater Hanger Arm, 36" L, Steel (QSWI3001)
- QUICK-SLING HVAC Hanger, 2 ft. 8" W (QSWI3000)
- NEXUS PVC Concentric Vent Kit, Surface Mnt, PVC (11AS-Y4)
- GRILLPRO Hose And Assmbly Nat Gas 10 Ft (82110)
- QMARK Disconnect Switch, Unit Mounted (MPDS60)
- Quick-Sling Gas Heater Accessories